Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6FT DUAL DVI USB KVM CABLE KIT

  • Mfr # G2L7202UTAA3

  • Zoro # G716424319


product price: $78.59
/ea
Free Shipping & Returns

Key Features

Cable Type
DVI-D/Mini-phone/USB
Device Supported
Keyboard, Speaker, Desktop Computer, Mouse, Notebook, Monitor, KVM Switch
Supported Resolution
2560 x 1600
Connector on Second End Details
2 x USB 2.0 Type B - Male, 1 x Mini-phone Audio - Male, 2 x DVI-D (Dual-Link) Digital Video - Male
Cable Length
6 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G2L7202UTAA3
Zoro #
G716424319
UPC #
881318000000
Country of Origin
Taiwan, Province of China

Dimensions

Cable Length
6 ft

Details

Cable Type
DVI-D/Mini-phone/USB
Device Supported
Keyboard, Speaker, Desktop Computer, Mouse, Notebook, Monitor, KVM Switch
Supported Resolution
2560 x 1600
Connector on Second End Details
2 x USB 2.0 Type B - Male, 1 x Mini-phone Audio - Male, 2 x DVI-D (Dual-Link) Digital Video - Male
Compatible With
IOGEAR KVM Switches: GCS1222TAA3, GCS1224TAA3, GCS1228TAA3
Connector on First End Details
2 x USB 2.0 Type A - Male, 2 x DVI-D (Dual-Link) Digital Video - Male, 1 x Mini-phone Audio - Male
Item
KVM Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.