Zoro Homepage

6FT DVI USB KVM CABLE KIT

  • Mfr # G2L702UTAA3

  • Zoro # G816424356


product price: $71.29
/ea

Key Features

Cable Length
6 ft
Connector on First End Details
2 x USB 2.0 Type A - Male, 1 x DVI-D (Dual-Link) Digital Video - Male, 1 x Mini-phone Audio - Male
Connector on Second End Details
1 x DVI-D (Dual-Link) Digital Video - Male, 1 x Mini-phone Audio, 2 x USB 2.0 Type B - Male
Supported Resolution
2560 x 1600
Compatible With
IOGEAR KVM Switches: GCS1212TAA3, GCS1214TAA3, GCS1218TAA3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G2L702UTAA3
Zoro #
G816424356
UPC #
881318000000
Country of Origin
Taiwan, Province of China

Dimensions

Cable Length
6 ft

Details

Item
KVM Cable
Connector on First End Details
2 x USB 2.0 Type A - Male, 1 x DVI-D (Dual-Link) Digital Video - Male, 1 x Mini-phone Audio - Male
Connector on Second End Details
1 x DVI-D (Dual-Link) Digital Video - Male, 1 x Mini-phone Audio, 2 x USB 2.0 Type B - Male
Supported Resolution
2560 x 1600
Compatible With
IOGEAR KVM Switches: GCS1212TAA3, GCS1214TAA3, GCS1218TAA3
Cable Type
DVI-D/Mini-phone/USB
Device Supported
Speaker, Desktop Computer, Keyboard, Mouse, Monitor, KVM Switch, Notebook

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.