Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6FT HDMI TO DVI USB KVM CABLE

  • Mfr # G2L7H02UTAA3

  • Zoro # G516424359


product price: $94.99
/ea
Free Shipping & Returns

Key Features

Connector on Second End Details
2 x USB 2.0 Type B - Male, 1 x DVI (Dual-Link) Digital Video - Male, 1 x Mini-phone Audio - Male
Device Supported
Desktop Computer, Speaker, Monitor, Mouse, Notebook, KVM Switch, Keyboard
Compatible With
IOGEAR KVM Switches: GCS1212TAA3, GCS1214TAA3, GCS1218TAA3
Connector on First End Details
2 x USB 2.0 Type A - Male, 1 x 19-pin HDMI Digital Audio/Video - Male, 1 x Mini-phone Audio - Male
Supported Resolution
3840 x 2160
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G2L7H02UTAA3
Zoro #
G516424359
UPC #
881318000000
Country of Origin
Taiwan, Province of China

Dimensions

Cable Length
6 ft

Details

Item
KVM Cable
Connector on Second End Details
2 x USB 2.0 Type B - Male, 1 x DVI (Dual-Link) Digital Video - Male, 1 x Mini-phone Audio - Male
Device Supported
Desktop Computer, Speaker, Monitor, Mouse, Notebook, KVM Switch, Keyboard
Compatible With
IOGEAR KVM Switches: GCS1212TAA3, GCS1214TAA3, GCS1218TAA3
Connector on First End Details
2 x USB 2.0 Type A - Male, 1 x 19-pin HDMI Digital Audio/Video - Male, 1 x Mini-phone Audio - Male
Supported Resolution
3840 x 2160
Cable Type
DVI/HDMI/Mini-phone/USB

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.