
6FT HDMI USB KVM CABLE KIT
Mfr # G2L802UTAA3
Zoro # G216424369
product price: $69.09
/eaKey Features
Supported Resolution
3840 x 2160
Cable Length
6 ft
Device Supported
Notebook, Keyboard, Desktop Computer, Speaker, Monitor, Mouse, KVM Switch
Connector on First End Details
1 x Mini-phone Audio - Male, 2 x USB 2.0 Type A - Male, 1 x 19-pin HDMI Digital Audio/Video - Male
Cable Type
HDMI/Mini-phone/USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G2L802UTAA3
Zoro #
G216424369
UPC #
881318000000
Country of Origin
Taiwan, Province of China
Dimensions
Cable Length
6 ft
Details
Supported Resolution
3840 x 2160
Item
KVM Cable
Device Supported
Notebook, Keyboard, Desktop Computer, Speaker, Monitor, Mouse, KVM Switch
Connector on First End Details
1 x Mini-phone Audio - Male, 2 x USB 2.0 Type A - Male, 1 x 19-pin HDMI Digital Audio/Video - Male
Cable Type
HDMI/Mini-phone/USB
Connector on Second End Details
1 x Mini-phone Audio - Male, 1 x 19-pin HDMI Digital Audio/Video - Male, 2 x USB 2.0 Type B - Male
Compatible With
IOGEAR GCS1314TAA3 KVM Switch
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.