Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 PORT 17 LCD COMBO KVM SWITCH TAA Compliant

  • Mfr # GCL1808

  • Zoro # G316424528


product price: $1,939.99
/ea
Free Shipping & Returns

Key Features

Screen Resolution
1280 x 1024
Daisy Chain
Yes
Height
1.8 in
USB
Yes
Number of USB Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GCL1808
Zoro #
G316424528
UPC #
881318000000
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.8 in
Screen Size
17 in
Depth
25 in
Width
19 in

Details

Screen Resolution
1280 x 1024
Daisy Chain
Yes
USB
Yes
Number of USB Ports
1
Item
LCD Rack Console
Environmentally Friendly
Yes
Number of Computers Supported
8
Screen Mode
SXGA
Device Type
LCD Rack Console
Display Screen Type
LCD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.