
8-PORT COMBO VGA KVMP SWITCH TAA Compliant
Mfr # GCS1808KITU
Zoro # G216424253
product price: $576.99
/ea
Free Shipping & Returns
Key Features
Depth
6.3 in
Height
1.8 in
Daisy Chain Supported
Yes
Width
17 in
Mount Type
Rack-mountable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GCS1808KITU
Zoro #
G216424253
UPC #
881318000000
Country of Origin
Taiwan, Province of China
Dimensions
Depth
6.3 in
Height
1.8 in
Width
17 in
Rack Height
1U
Details
Daisy Chain Supported
Yes
Mount Type
Rack-mountable
Input Voltage
5.3 V DC
USB
Yes
Number of USB Ports
1
Max. Resolution
2048 x 1536
Graphic Mode
QXGA
Package Contents
Number of Computers Supported
8
Item
KVM Switchbox
Environmentally Friendly
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.