Zoro Homepage

8-PORT DUAL VIEW DISPLAYPORT PP4.0 SECURE KVM SWITCH W/AUDIO, CAC, TAA

  • Mfr # GCS1428TAA4C

  • Zoro # G016480206


product price: $1,775.99
/ea
Free Shipping & Returns

Key Features

Number of DisplayPorts
18
Number of Computers Supported
8
Frequency
50 Hz, 60 Hz
DisplayPort
Yes
Input Voltage Range
100 - 240V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GCS1428TAA4C
Zoro #
G016480206
UPC #
881317520869
Country of Origin
Taiwan, Province of China

Details

Number of DisplayPorts
18
Number of Computers Supported
8
Frequency
50 Hz, 60 Hz
DisplayPort
Yes
Input Voltage Range
100 - 240V
Package Contents
Secure KVM Switchbox, 1 x Power Cord, 1 x User Guide, 1 x Warranty Card
Number of USB Ports
19
USB
Yes
Item
KVM Switchbox
Max. Resolution
3840 x 2160
Number of Local Users Supported
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.