Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8-PORT DVI SECURE KVM SWITCH

  • Mfr # GCS1218TAA3

  • Zoro # G516424410


product price: $70.69
/ea

Key Features

DVI
Yes
Depth
8 in
Environmentally Friendly
Yes
Max. Resolution
3840 x 2160
Number of Local Users Supported
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GCS1218TAA3
Zoro #
G516424410
UPC #
881318000000
Country of Origin
Taiwan, Province of China

Dimensions

Depth
8 in
Height
2.6 in
Width
17 in

Details

DVI
Yes
Environmentally Friendly
Yes
Max. Resolution
3840 x 2160
Number of Local Users Supported
1
Item
KVM Switchbox
Number of DVI Ports
9
Input Voltage
230 V AC, 120 V AC
Number of Computers Supported
8
Package Contents
GCS1218TAA3 KVM Switchbox, 1 x Power Cord, 1 x User Manual
Mount Type
Desktop
Input Voltage Range
120V AC to 230V AC
USB
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.