Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8-PORT SINGLE VIEW DISPLAYPORT PP4.0 SECURE KVM SWITCH W/AUDIO, CAC, TAA

  • Mfr # GCS1418TAA4C

  • Zoro # G216424451


product price: $1,462.99
/ea
Free Shipping & Returns

Key Features

Input Voltage Range
100 - 240V
Package Contents
Secure GCS1418TAA4C KVM Switchbox, 1 x Power Cord, 1 x User Guide, 1 x Warranty Card
Environmentally Friendly
Yes
Number of DisplayPorts
9
USB
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GCS1418TAA4C
Zoro #
G216424451
UPC #
881318000000
Country of Origin
Taiwan, Province of China

Details

Input Voltage Range
100 - 240V
Package Contents
Secure GCS1418TAA4C KVM Switchbox, 1 x Power Cord, 1 x User Guide, 1 x Warranty Card
Environmentally Friendly
Yes
Number of DisplayPorts
9
USB
Yes
Number of Local Users Supported
1
Number of Computers Supported
8
DisplayPort
Yes
Frequency
50 Hz, 60 Hz
Number of USB Ports
19
Item
KVM Switchbox
Max. Resolution
3840 x 2160

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.