Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8-Port USB PS/2 Combo KVMP Switch TAA Compliant

  • Mfr # GCS1808

  • Zoro # G016424316


product price: $449.99
/ea
Free Shipping & Returns

Key Features

Max. Resolution
2048 x 1536
Maximum Operating Temperature
122°F (50°C)
Number of Computers Supported
8
Width
17 in
Package Contents
GCS1808 Combo KVM Switch, 2 x Custom KVM Cable Sets (1 USB & 1-PS/2), 1 x Console Cable, 1 x Cascade Cable, 1 x Firmware Upgrade Cable, 1 x Grounding Wire, 1 x Foot Pad Set (4 Pads), 1 x Power Adapter, 1 x Standard Rack Mounting Kit, 1 x Installation Guide, 1 x Warranty Card
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GCS1808
Zoro #
G016424316
UPC #
881318000000
Country of Origin
Taiwan, Province of China

Dimensions

Width
17 in
Height
1.8 in
Rack Height
1U
Depth
6.3 in

Details

Max. Resolution
2048 x 1536
Item
KVM Switchbox
Maximum Operating Temperature
122°F (50°C)
Number of Computers Supported
8
Package Contents
GCS1808 Combo KVM Switch, 2 x Custom KVM Cable Sets (1 USB & 1-PS/2), 1 x Console Cable, 1 x Cascade Cable, 1 x Firmware Upgrade Cable, 1 x Grounding Wire, 1 x Foot Pad Set (4 Pads), 1 x Power Adapter, 1 x Standard Rack Mounting Kit, 1 x Installation Guide, 1 x Warranty Card
Daisy Chain Supported
Yes
Mount Type
Rack-mountable
Environmentally Friendly
Yes
Minimum Operating Temperature
32°F (0°C)
Graphic Mode
SVGA, QXGA, VGA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.