Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8PortVGA KVM Switch with USB CablesTAA

  • Mfr # GCS1808KITUTAA

  • Zoro # G416424398


product price: $609.99
/ea
Free Shipping & Returns

Key Features

Rack Height
1U
Number of USB Ports
1
Height
1.8 in
USB
Yes
Depth
6.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GCS1808KITUTAA
Zoro #
G416424398
UPC #
881318000000
Country of Origin
Taiwan, Province of China

Dimensions

Rack Height
1U
Height
1.8 in
Depth
6.3 in
Width
17 in

Details

Number of USB Ports
1
Item
KVM Switchbox
USB
Yes
Max. Resolution
2048 x 1536
Environmentally Friendly
Yes
Package Contents
8-Port USB PS/2 Combo KVM, 4 x USB KVM Cables (6ft - G2L5202U), 4 x USB KVM Cables (10ft - G2L5203U), 1 x PS/2 KVM Cable (6ft - G2L5202P), 1 x Console Cable, 1 x Cascade Cable, 1 x Firmware Upgrade Cable, 1 x Grounding Wire, 4 x Foot Pad, 1 x Power Adapter, 1 x Standard Rack Mounting Kit, 1 x Installation Guide, 1 x Warranty Card
Mount Type
Rack-mountable
Number of Computers Supported
8
Number of Local Users Supported
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.