8U 19in open frame desktop rack
Mfr # GRDH8U
Zoro # G921708747
product price: $98.39
/ea
Free Shipping & Returns
Key Features
Rack Height
8U
Maximum Weight Capacity
110.20 lb
Material
Steel
Package Contents
1 x Left Base Bracket, 1 x Right Base Bracket, 1 x Front Base Bracket, 1 x Left Vertical Rail, 1 x Right Vertical Rail, 4 x Rubber Feet, 8 x M5*12mm Assembly Screws, 20 x M5 Cage Nuts, 20 x M5*16mm Rackmount Screws, 20 x Plastic Washers, 1 x Quick-Start Guide, 1 x Warranty Card
Mounting Location
Vertical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GRDH8U
Zoro #
G921708747
UPC #
881317522214
Country of Origin
Taiwan, Province of China
Dimensions
Rack Height
8U
Details
Maximum Weight Capacity
110.20 lb
Material
Steel
Item
Rack Frame
Package Contents
1 x Left Base Bracket, 1 x Right Base Bracket, 1 x Front Base Bracket, 1 x Left Vertical Rail, 1 x Right Vertical Rail, 4 x Rubber Feet, 8 x M5*12mm Assembly Screws, 20 x M5 Cage Nuts, 20 x M5*16mm Rackmount Screws, 20 x Plastic Washers, 1 x Quick-Start Guide, 1 x Warranty Card
Mounting Location
Vertical
Rack Type
Open Frame
Form Factor
Wall Mountable, Desktop
Features
Robust, Heavy Duty
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.