Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ACCESS PRO 2-PORT USB-C KVM TAA Compliant

  • Mfr # GUD3C04

  • Zoro # G516424502


product price: $199.99
/ea
Free Shipping & Returns

Key Features

HDMI
Yes
Depth
4.8 in
Graphic Mode
4K, 4K UHD
Number of HDMI Ports
1
Maximum Operating Temperature
104°F (40°C)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GUD3C04
Zoro #
G516424502
UPC #
881318000000
Country of Origin
Taiwan, Province of China

Dimensions

Depth
4.8 in
Height
0.9 in
Length
5.75 in

Details

HDMI
Yes
Graphic Mode
4K, 4K UHD
Number of HDMI Ports
1
Maximum Operating Temperature
104°F (40°C)
Input Current
3 A
Mount Type
Desktop
Max. Resolution
3840 x 2160
Item
KVM Switchbox
USB Standard
USB 3.0
Minimum Operating Temperature
32°F (0°C)
Number of Computers Supported
2
Connectivity Technology
Wired
USB
Yes
Package Contents
2-Port USB-C KVM Switch with Power Delivery, 2 x 3ft USB-C to USB-C cables, 1 x 6ft Remote pushbutton, Quick Start Guide, Warranty Card
Device Type
Desktop KVM
Number of Local Users Supported
1
Number of USB Ports
5

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.