Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Active Display Port To HDMI Adapter With 4K Support

  • Mfr # GDPHD4KA

  • Zoro # G115799421


product price: $48.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDPHD4KA
Zoro #
G115799421
UPC #
881317513311
Country of Origin
China

Description

Iogear's active display port to HDMI adapter is the ideal hardware solution to convert any display port output to an HDMI output. This allows you to connect your display port equipped video source i.e. Computer laptop or display port graphics card to a HDMI based display projector or HDTV. Features -Active Display Port to HDMI Video and Audio Adapter. -Supports 4K Ultra High Definition UHD resolutions of up to 3840 x 2160. -Supports up to 8 Channels of LPCM and High Bit Rate HBR audio formats. -Compatible with AMD RadeonTM Eyefinity Graphics Processing Units GPUs. -Display Port 1.2 and HDMI 1.4 Compliant. -Supports Display Port Content Protection DPCP and High Definition Content Protection Compliant HDCP. -Plug-N-Play Solution No Software or Driver installation necessary. -Powered by Display Port Output- No external power adapter needed.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.