Zoro Homepage

ADJUSTABLE DEPTH FIXED SHELF HEAVY DUTY VENTED

  • Mfr # GRSH01

  • Zoro # G216470441


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Features
Ventilated, Adjustable Depth, Heavy Duty
Depth
17.6 in
Height
1.8 in
Material
Metal, Steel
Rack Height
1U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRSH01
Zoro #
G216470441
UPC #
881317522184
Country of Origin
Taiwan, Province of China

Dimensions

Depth
17.6 in
Height
1.8 in
Rack Height
1U
Length
27.6 in
Rack Depth
38.30 in

Details

Features
Ventilated, Adjustable Depth, Heavy Duty
Material
Metal, Steel
Ventilation
Yes
Package Contents
1 x 1U Rack Shelf, 8 x M5x12mm Screws, 8 x M5 Cage Nuts, 8x Plastic Washers, 1 x Quick Start Guide
Item
Rack Shelf
Form Factor
Rack-mountable
Maximum Weight Capacity
330 lb

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.