Zoro Homepage

adjustable depth fixed shelf heavy duty vented

  • Mfr # GRSH01

  • Zoro # G621708252


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Rack Depth
38.30 in
Ventilation
Yes
Depth
17.6 in
Form Factor
Rack-mountable
Height
1.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRSH01
Zoro #
G621708252
UPC #
881317522139
Country of Origin
Taiwan, Province of China

Dimensions

Rack Depth
38.30 in
Depth
17.6 in
Height
1.8 in
Length
27.6 in
Rack Height
1U

Details

Ventilation
Yes
Form Factor
Rack-mountable
Features
Ventilated, Adjustable Depth, Heavy Duty
Material
Metal, Steel
Item
Rack Shelf
Maximum Weight Capacity
330 lb
Package Contents
1 x 1U Rack Shelf, 8 x M5x12mm Screws, 8 x M5 Cage Nuts, 8x Plastic Washers, 1 x Quick Start Guide

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.