
AJUSTABLE DEPTH FIXED SERVER RACK CABINET SHELF HEAVY DUTY
Mfr # GRSH02
Zoro # G316470426
product price: $107.99
/ea
Free Shipping & Returns
Key Features
Depth
17.6 in
Rack Depth
38.30 in
Package Contents
Adjustable Depth Fixed Server Rack Cabinet Shelf - Heavy Duty, 2 x Front Mounting Brackets, 2 x Rear Mounting Brackets, 8 x M6x12mm Screws, 8 x M6 Cage Nuts, 8 x Plastic Washers, 1 x Quick Start Guide
Rack Height
1U
Form Factor
Rack-mountable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GRSH02
Zoro #
G316470426
UPC #
881317522177
Country of Origin
Taiwan, Province of China
Dimensions
Depth
17.6 in
Rack Depth
38.30 in
Rack Height
1U
Height
1.8 in
Length
27.6 in
Details
Package Contents
Adjustable Depth Fixed Server Rack Cabinet Shelf - Heavy Duty, 2 x Front Mounting Brackets, 2 x Rear Mounting Brackets, 8 x M6x12mm Screws, 8 x M6 Cage Nuts, 8 x Plastic Washers, 1 x Quick Start Guide
Form Factor
Rack-mountable
Material
Steel, Metal
Ventilation
Yes
Item
Rack Shelf
Maximum Weight Capacity
330 lb
Features
Adjustable Depth, Heavy Duty
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.