Zoro Homepage

ajustable depth fixed server rack cabinet shelf heavy duty

  • Mfr # GRSH02

  • Zoro # G521702190


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Maximum Weight Capacity
330 lb
Material
Steel, Metal
Rack Depth
38.30 in
Form Factor
Rack-mountable
Height
1.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRSH02
Zoro #
G521702190
UPC #
881317522177
Country of Origin
Taiwan, Province of China

Dimensions

Rack Depth
38.30 in
Height
1.8 in
Length
27.6 in
Depth
17.6 in
Rack Height
1U

Details

Maximum Weight Capacity
330 lb
Material
Steel, Metal
Form Factor
Rack-mountable
Item
Rack Shelf
Package Contents
Adjustable Depth Fixed Server Rack Cabinet Shelf - Heavy Duty, 2 x Front Mounting Brackets, 2 x Rear Mounting Brackets, 8 x M6x12mm Screws, 8 x M6 Cage Nuts, 8 x Plastic Washers, 1 x Quick Start Guide
Features
Adjustable Depth, Heavy Duty
Ventilation
Yes

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.