Zoro Homepage

Bluetooth USB 4.0 Micro Adptr

  • Mfr # GBU521

  • Zoro # G211894822


product price: $24.19
/ea

Key Features

Includes
Bluetooth 4.0 USB Micro Adapter(1) Driver/Manual CD(1) Quick Start Guide(1) Warranty / Registration Card
Overall Depth
0.8 in
Height
0.4 in
Width
0.7 in
ISM Minimum Frequency
2.40 GHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBU521
Zoro #
G211894822
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
0.8 in
Height
0.4 in
Width
0.7 in
Depth
0.7 in

Details

Item
Bluetooth Adapter
Includes
Bluetooth 4.0 USB Micro Adapter(1) Driver/Manual CD(1) Quick Start Guide(1) Warranty / Registration Card
ISM Minimum Frequency
2.40 GHz
ISM Band
Yes
Wireless Security
128-bit AES
Platform Supported
PC
Wireless Transmission Speed
3-Mbit/s
Indoor Antenna Range
30 ft
Device Supported
Desktop Computer
Host Interface
USB
System Requirements
Available USB PortOperating Systems: Windows XP, Windows Vista, Windows 7
Bluetooth Standard
Bluetooth 4.0
Environmentally Friendly
Yes
ISM Maximum Frequency
2.48 GHz
Form Factor
External
Package Contents
Bluetooth 4.0 USB Micro Adapter, 1 x Driver/Manual CD, 1 x Quick Start Guide, 1 x Warranty / Registration Card
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Waste Electrical and Electronic Equipment Directive (WEEE)

Description

Bluetooth USB 4.0 Micro Adptr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.