Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bonded KVM Cable, PS/2, VGA, 10 feet

  • Mfr # G2L5203PTAA

  • Zoro # G516424267


product price: $36.49
/ea

Key Features

Device Supported
KVM Switch, Keyboard/Mouse
Environmentally Friendly
Yes
Connector on Second End Details
1 x 15-pin HD-15 - Male, 2 x 6-pin Mini-DIN (PS/2) - Male
Compatible With
Iogear GCS1716 KVM Switch
Cable Length
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G2L5203PTAA
Zoro #
G516424267
UPC #
881317506962
Country of Origin
Taiwan, Province of China

Dimensions

Cable Length
10 ft

Details

Device Supported
KVM Switch, Keyboard/Mouse
Environmentally Friendly
Yes
Connector on Second End Details
1 x 15-pin HD-15 - Male, 2 x 6-pin Mini-DIN (PS/2) - Male
Compatible With
Iogear GCS1716 KVM Switch
Conductor
Copper
Standards
UL-2919
Item
KVM Cable
Connector on First End Details
1 x 15-pin HD-15 - Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.