Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bonded KVM Cable, USB, VGA, 10 feet

  • Mfr # G2L5203UTAA

  • Zoro # G916450828


product price: $38.99
/ea

Key Features

Device Supported
KVM Switch, Keyboard/Mouse
Standards
UL-2919
Connector on Second End Details
2 x Type A Keyboard/Mouse - Male, 1 x 15-pin HD-15 - Male
Cable Length
10 ft
Conductor
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G2L5203UTAA
Zoro #
G916450828
UPC #
881317506993
Country of Origin
Taiwan, Province of China

Dimensions

Cable Length
10 ft

Details

Device Supported
KVM Switch, Keyboard/Mouse
Standards
UL-2919
Connector on Second End Details
2 x Type A Keyboard/Mouse - Male, 1 x 15-pin HD-15 - Male
Conductor
Copper
Product Material
Copper
Cable Type
USB
Item
KVM Cable
Environmentally Friendly
Yes
Connector on First End Details
1 x 15-pin HD-15 - Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.