
Bonded KVM Cable, USB, VGA, 6 feet
Mfr # G2L5202UTAA
Zoro # G616450890
product price: $31.79
/eaKey Features
Cable Length
6 ft
Shielding
Yes
Gauge
22 AWG
Environmentally Friendly
Yes
Device Supported
Video Device, Keyboard/Mouse, KVM Switch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G2L5202UTAA
Zoro #
G616450890
UPC #
881317506986
Country of Origin
Taiwan, Province of China
Dimensions
Cable Length
6 ft
Details
Item
KVM Cable
Shielding
Yes
Gauge
22 AWG
Environmentally Friendly
Yes
Device Supported
Video Device, Keyboard/Mouse, KVM Switch
Conductor
Copper
Connector on Second End Details
1 x 15-pin HD-15 - Male, 1 x USB Type A - Male
Connector on First End Details
1 x 15-pin HD-15 - Male
Standards
UL-2919
Color
Black
Compatible With
Iogear KVM Switch: GCS1716, GCS1742, GCS1744
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.