Zoro Homepage

DISPLAYPORT TO VGA ADAPTER CABLE

  • Mfr # GDPVGAW6

  • Zoro # G416480325


product price: $8.79
/ea

Key Features

Cable Type
DisplayPort/VGA
Cable Length
7.28 in
Supported Resolution
1920 x 1200
Conductor Material
Copper
Data Transfer Rate
2.7-Gbit/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDPVGAW6
Zoro #
G416480325
UPC #
881317511362
Country of Origin
China

Dimensions

Cable Length
7.28 in

Details

Cable Type
DisplayPort/VGA
Supported Resolution
1920 x 1200
Conductor Material
Copper
Data Transfer Rate
2.7-Gbit/s
Connection A
1 x DisplayPort 1.1a Digital Audio/Video - Male
Item
Video Cable
Features
Screw Lock, Plug & Play
Connection B
1 x 15-pin HD-15 - Female
Device Supported
Notebook, MacBook, PC, Graphics Card, TV, HDTV, Video Device, Projector, Computer, Monitor, iMac

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.