Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dock Pro Universal 4K Quad Dock, Displaylink, HDMI/Displayport,

  • Mfr # GUD3C4K4

  • Zoro # G816424851


product price: $512.99
/ea
Free Shipping & Returns

Key Features

Depth
1.70 in
Network (RJ-45)
Yes
Includes
Dock Pro Universal 4K Quad Docking Station 1x QSG 1x USB-A/C to Type-C Cable 1x Dock Stand 1x DC 120W Power Adapter w/ Power Cable
USB Type-A
Yes
USB Power Delivery
100W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GUD3C4K4
Zoro #
G816424851
UPC #
881318000000
Country of Origin
Viet Nam

Dimensions

Depth
1.70 in
Height
6.60 in
Length
3.5 in

Details

Network (RJ-45)
Yes
Includes
Dock Pro Universal 4K Quad Docking Station 1x QSG 1x USB-A/C to Type-C Cable 1x Dock Stand 1x DC 120W Power Adapter w/ Power Cable
USB Type-A
Yes
Item
Docking Station
USB Power Delivery
100W
Supported Resolutions
3840 x 2160
USB Charging Port
5
System Requirements
Host device requirementsUSB-C (Thunderbolt 3 compatible) deviceOS requirementsWindows 10Mac OS X 10.13+DisplayLink Driver installation
Screen Mode Supported
4K @ 60Hz
For Use With
Compatible Devices: USB-C Computers USB-C Tablets USB-C (Thunderbolt 3 Compatible) iPad Pro Windows Tablets
USB Type-C
Yes
Memory Card Reader
Yes
Number of Displays Supported
4
Color
Dual Color
Number of USB 3.1 Gen 2 Type-A Ports
3
Number of DisplayPorts
4
Headphone/Microphone Combo Port
Yes
Maximum Power Supply Wattage
120 W
USB Type-C Detail
1x USB-C PD 3.0 Passthrough Up to 100W
Memory Card Supported
SD, microSD
Number of USB Type-A Ports
4
Number of HDMI Ports
4
Number of USB 3.1 Type-C Ports
1
Operating System
Mac OS X 10.13 High Sierra, Windows 10, Windows 11
Ethernet Technology
Gigabit Ethernet
Compatible Devices
Flash Drive, Desktop PC, Notebook, Monitor, Mouse, Tablet, Keyboard, Smartphone
DisplayPort
Yes
Interfaces
USB 3.1 (Gen 2) Type C
HDMI
Yes
Number of USB 3.1 Gen 2 Type-C Ports
1
Connectivity Technology
Wired
Number of RJ-45 Ports
1
Power Source Type
Power Adapter
Number of USB Type-C Ports
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.