Shop IOGEAR
See all product information
Create Account
(GCE500U) KVM Console/Extender
- Mfr # GCE500U
- Zoro # G916451061
product price:Â
$
285.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
5.3V DC
Mount Type
Rack-mountable
Environmentally Friendly
Yes
KVM Technology
Analog
Number of USB Ports
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GCE500U
- Zoro #
- G916451061
- UPC #
- 881318000000
- Country of Origin
- China
Details
- Item
- KVM Console/Extender
- Input Voltage
- 5.3V DC
- Mount Type
- Rack-mountable
- Environmentally Friendly
- Yes
- KVM Technology
- Analog
- Number of USB Ports
- 4
- Maximum Operating Distance
- 500 ft
- Graphic Mode
- WUXGA
- Package Contents
- GCE500U KVM Cosole/Extender, 2 x Rack Mount Kit, 1 x USB KVM Cable, 2 x Grounding Wire, 2 x Power Adapter, 1 x Installation Guide, 1 x Warranty Card
- Number of Remote Users Supported
- 1
- Max. Resolution
- 1920 x 1200
- VGA
- Yes
- USB
- Yes
- Number of VGA Ports
- 2
- Proprietary Interface
- Yes
- Connectivity Technology
- Wired
- Network (RJ-45)
- Yes
- Number of Computers Supported
- 1
- Number of Network (RJ-45) Ports
- 2
- Number of Local Users Supported
- 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.