Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gigabit Ethernet Adapter

  • Mfr # GUC3100

  • Zoro # G916573961


product price: $29.95
/ea

Key Features

Media Type Supported
Twisted Pair
Network (RJ-45)
Yes
Device Supported
Notebook
Platform Supported
Mac
Height
0.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GUC3100
Zoro #
G916573961
UPC #
881317511959
Country of Origin
China

Dimensions

Height
0.8 in
Width
11.5 in

Details

Media Type Supported
Twisted Pair
Network (RJ-45)
Yes
Device Supported
Notebook
Platform Supported
Mac
Number of Ports
1
Form Factor
Desktop
Network Standard
10/100/1000Base-T
Host Interface
USB 3.0
Item
Gigabit Ethernet Card
Number of Network (RJ-45) Ports
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.