
Gyro Presenter Mouse with Red Laser
Mfr # GME430R
Zoro # G016471730
product price: $61.99
/eaKey Features
Battery Size Supported
AAA
Includes
RedPoint Pro - 2.4GHz Gyroscopic Presentation Mouse with Laser Pointer 1 x USB Wireless Receiver 2 x AAA Batteries 1 x Quick Start Guide 1 x Warranty Card
System Requirements
USB 2.0 PortOperating Systems:Windows 2000, Windows XP, Windows Vista, Windows 7, Windows 8, Windows 8.1Mac OS X 10.6 or Later
Height
4.7 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GME430R
Zoro #
G016471730
UPC #
881318000000
Country of Origin
China
Dimensions
Battery Size Supported
AAA
Height
4.7 in
Depth
1.1 in
Length
1.5 in
Details
Includes
RedPoint Pro - 2.4GHz Gyroscopic Presentation Mouse with Laser Pointer 1 x USB Wireless Receiver 2 x AAA Batteries 1 x Quick Start Guide 1 x Warranty Card
System Requirements
USB 2.0 PortOperating Systems:Windows 2000, Windows XP, Windows Vista, Windows 7, Windows 8, Windows 8.1Mac OS X 10.6 or Later
Color
Black
Item
Presentation Pointer
Interfaces
USB 2.0
Movement Detection
Laser
Number of Batteries
2
Pointing Device Wireless Operating Distance
65.62 ft
Compatible Devices
Computer
Pointing Device Wireless Technology
Radio Frequency
Pointing Device Features
Receiver Storage, Lightweight
Frequency
2.40 GHz
Pointing Device Connectivity Technology
Wireless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.