KG MECHLITE NANO Compact USB/BT Keyboard; PBT Keys, Red Switch GKB610R

  • Mfr # GKB610R

  • Zoro # G016426310


product price: $93.65
/ea
Free Shipping & Returns

Key Features

Keyboard/Keypad Depth
4.50 in
Hot Keys
Volume Control, Windows Lock Key
Backlight
Yes
Backlight Type
RGB LED
Keyboard/Keypad Connectivity Technology
Wired/Wireless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GKB610R
Zoro #
G016426310
UPC #
881318000000
Country of Origin
China

Dimensions

Keyboard/Keypad Depth
4.50 in
Keyboard/Keypad Width
12.80 in
Height
1.50 in

Details

Hot Keys
Volume Control, Windows Lock Key
Backlight
Yes
Backlight Type
RGB LED
Keyboard/Keypad Connectivity Technology
Wired/Wireless
Platform Supported
PC
Interface
USB Type C
Operating System Compatibility
Windows 8.1, Windows 10
Power Source
Battery
Keyboard/Keypad Wireless Technology
Bluetooth
Keyboard/Keypad Features
Detachable Cable
Item
Gaming Keyboard
Keyswitch Technology
Mechanical
Includes
MECHLITE NANO USB/Wireless Keyboard 1 x USB Type-C to USB Type-A Cable 1 x Guick Start Guide 1 x Warranty Card

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.