
KORONA KORE II COMPACT KEYBOARD COMBO
Mfr # GKM601
Zoro # G816433037
product price: $58.01
/eaKey Features
Backlight
Yes
Compatible Devices
Notebook
Keyboard/Keypad Type
Keyboard
Pointing Device Height
1.50 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GKM601
Zoro #
G816433037
UPC #
881318000000
Country of Origin
China
Dimensions
Pointing Device Height
1.50 in
Height
1.44 in
Pointing Device Width
2.60 in
Keyboard/Keypad Width
6 in
Details
Backlight
Yes
Compatible Devices
Notebook
Keyboard/Keypad Type
Keyboard
Color
Black
Interface
USB
Item
Mouse
Keyboard/Keypad Features
Full-size Keyboard, Numeric Keypad, Volume Control Knob, RGB Lighting, Anti-ghosting, Adjustable Backlighting
Number of Keys
89
Keyboard/Keypad Connectivity Technology
Cable
Includes
KORONA KORE II Compact Keyboard Combo 1 x Quick Start Guide 1 x Warranty Card
Platform Supported
PC
Pointing Device Connectivity Technology
Cable
Movement Detection
Optical
Keyswitch Technology
Plunger
Movement Resolution (dpi)
6200
Operating System Compatibility
Windows 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.