Zoro Homepage

Premium USB extender 4 pin

  • Mfr # GUE216

  • Zoro # G916423297


product price: $30.59
/ea

Key Features

Cable Characteristic
Extension Cable
Connector on First End Details
1 x USB 2.0 Type A - Male
Connector on Second End Details
1 x USB 2.0 Type A - Female
Conductor
Copper
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GUE216
Zoro #
G916423297
UPC #
881317000000
Country of Origin
China

Details

Cable Characteristic
Extension Cable
Connector on First End Details
1 x USB 2.0 Type A - Male
Connector on Second End Details
1 x USB 2.0 Type A - Female
Conductor
Copper
Color
Black
Cable Type
USB
Data Transfer Speed
480-Mbit/s
End 2 Connection Type
USB 2.0 Type A - Female
End 1 Connection Type
USB 2.0 Type A - Male
Item
Data Transfer Cable
Package Contents
1 USB 2.0 Booster Cable, 1 User Manual, Warranty / Registration Card

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.