Zoro Homepage

PS/2 KVM CABLE, 10 FT

  • Mfr # G2L5203P

  • Zoro # G516480348


product price: $28.55
/ea

Key Features

Conductor Material
Copper
Connection B
2 x 6-pin Mini-DIN - Male, 1 x 15-pin HD-15 - Male
Compatible With
GCS1716 KVM Switch, Computers with PS/2 and VGA connections
Connection A
1 x 15-pin HD-15 - Male
Cable Length
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G2L5203P
Zoro #
G516480348
UPC #
881317503176
Country of Origin
China

Dimensions

Cable Length
10 ft

Details

Conductor Material
Copper
Connection B
2 x 6-pin Mini-DIN - Male, 1 x 15-pin HD-15 - Male
Compatible With
GCS1716 KVM Switch, Computers with PS/2 and VGA connections
Connection A
1 x 15-pin HD-15 - Male
Item
KVM Cable
Environmentally Friendly
Yes
Standards
UL-2919
Color
Black
Device Supported
Keyboard/Mouse, KVM Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.