QUANTUM THUNDERBOLT 4 MINI DOCKING STATION, 8K, DUAL MONITOR, 86W CHARGER, USB-C, USB-A, 40

  • Mfr # GTD4MHTAA

  • Zoro # G316425105


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Cable Length
2.62 ft
Interfaces
Thunderbolt 4
Maximum Data Transfer Rate
5-GB/s
System Requirements
Host RequirementsmacOS 10.13 or later (M2 Pro, M3 Pro)Windows 10, Windows 11Thunderbolt 4 or Thunderbolt 5 enabled computersThunderbolt Share Requirements:Host Computer:1x Thunderbolt 4 or 5 portWindows 11Downstream (Second) Computer:1x Thunderbolt 4 or 5 portWindows 11Install Thunderbolt Share software on both computers.Thunderbolt Share Software
For Use With
Compatible with all Thunderbolt 4 computers including Windows and Mac OS platforms
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTD4MHTAA
Zoro #
G316425105
UPC #
881318000000
Country of Origin
Taiwan, Province of China

Dimensions

Cable Length
2.62 ft
Width
4.70 in
Length
2.8 in
Height
0.90 in

Details

Interfaces
Thunderbolt 4
Maximum Data Transfer Rate
5-GB/s
System Requirements
Host RequirementsmacOS 10.13 or later (M2 Pro, M3 Pro)Windows 10, Windows 11Thunderbolt 4 or Thunderbolt 5 enabled computersThunderbolt Share Requirements:Host Computer:1x Thunderbolt 4 or 5 portWindows 11Downstream (Second) Computer:1x Thunderbolt 4 or 5 portWindows 11Install Thunderbolt Share software on both computers.Thunderbolt Share Software
For Use With
Compatible with all Thunderbolt 4 computers including Windows and Mac OS platforms
Thunderbolt
Yes
Number of USB 3.2 Gen 2 Type-A Ports
1
USB Type-A
Yes
Number of USB Type-A Ports
1
Item
Docking Station
Number of Displays Supported
2
USB Power Delivery
86W
USB Charging Port
1
Number of Thunderbolt 4 Ports
3
Screen Mode Supported
4K @ 60Hz, 8K @ 30Hz
Supported Resolutions
3840 x 2160, 7680 x 4320
Operating System
Mac OS X 10.13 High Sierra, Windows 10, Windows 11
Power Source Type
Power Adapter
Connectivity Technology
Wired
Compatible Devices
Desktop PC, Notebook
Includes
Quantum Thunderbolt 4 Mini Dock1 x Thunderbolt 4 0.8m cable1 x Power adapter1 x QSG1 x Warranty Card
Features
Compact, Power Delivery Pass-through
Maximum Power Supply Wattage
135 W

Description

QUANTUM THUNDERBOLT 4 MINI DOCKING STATION, 8K, DUAL MONITOR, 86W CHARGER, USB-C, USB-A, 40 GBPS, WINDOWS 11, MAC, MACBOOK PRO,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.