RACKMOUNT KIT FOR 2 AND 4-PORT SI TAA Compliant
Mfr # GXS24KIT
Zoro # G216470199
product price: $45.19
/eaKey Features
Material
Steel
Height
1.75 in
Depth
2.25 in
Package Contents
2 x Ear Mounts, 1 x Set of Screws
Device Supported
KVM Switch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GXS24KIT
Zoro #
G216470199
UPC #
881317519160
Country of Origin
Taiwan, Province of China
Dimensions
Height
1.75 in
Depth
2.25 in
Length
3 in
Details
Material
Steel
Package Contents
2 x Ear Mounts, 1 x Set of Screws
Device Supported
KVM Switch
Compatible With
IOGEAR's 2- and 4-port Single View Secure KVM Switch PP3.0: GCS1212TAA3, GCS1214TAA3, GCS1312TAA3, GCS1314TAA3, GCS1412TAA3, GCS1414TAA3
Item
Rack Mount
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.