Super Speed USB3.0Multi-CardReaderWriter
Mfr # GFR381
Zoro # G916432398
product price: $47.45
/eaKey Features
Product Type
Flash Reader
Host Interface
USB 3.0
Width
1.9"
Length
3.3"
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GFR381
Zoro #
G916432398
UPC #
881318000000
Country of Origin
China
Dimensions
Width
1.9"
Length
3.3"
Height
0.5"
Details
Product Type
Flash Reader
Host Interface
USB 3.0
Environmentally Friendly
Yes
Package Contents
SuperSpeed USB 3.0 Multi-Card Reader/Writer, 1 x USB 3.0 Cable (Micro-B to Standard-A), 1 x Quick Start Guide, 1 x Warranty Card
Mount Type
External
Memory Card Supported
Number of Memory Card Types Supported
59-in-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.