Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SYMMETRE II Pro FPS Gaming Mouse

  • Mfr # GME640

  • Zoro # G916470871


product price: $75.75
/ea
Free Shipping & Returns

Key Features

Includes
SYMMETRE II Pro FPS Gaming Mouse 1 x Weight Set 1 x Button Elimination Panel Set 1 x Quick Start Guide 1 x Warranty Card
Width
2.5 in
Length
4.9 in
Environmentally Friendly
Yes
Number of Programmable Buttons
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GME640
Zoro #
G916470871
UPC #
881318000000
Country of Origin
China

Dimensions

Width
2.5 in
Length
4.9 in
Height
1.6 in

Details

Includes
SYMMETRE II Pro FPS Gaming Mouse 1 x Weight Set 1 x Button Elimination Panel Set 1 x Quick Start Guide 1 x Warranty Card
Environmentally Friendly
Yes
Number of Programmable Buttons
8
Operating System Compatibility
Windows 8.1, Windows 7, Windows 8, Windows 10
Interfaces
USB 2.0
Ergonomic Fit
Symmetrical
Movement Detection
Optical
Item
Gaming Mouse
Movement Resolution (dpi)
16000
Pointing Device Connectivity Technology
Cable
Compatible Devices
Desktop PC, MAC, Chromebook

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.