
TAA-Compliant Keyboard with Built in CAC Reader & Mouse ,
Mfr # GKBSR202TAAKIT
Zoro # G016450193
product price: $94.49
/ea
Free Shipping & Returns
Key Features
Operating System Compatibility
Windows 8, Mac OS X 10.13 High Sierra, Windows 7, Windows 10
Pointing Device Height
1 in
Movement Resolution (dpi)
1000
Scroller Type
Scroll Wheel
Keyboard/Keypad Features
Full-size Keyboard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GKBSR202TAAKIT
Zoro #
G016450193
UPC #
881318000000
Country of Origin
Taiwan, Province of China
Dimensions
Pointing Device Height
1 in
Height
1.70 in
Keyboard/Keypad Width
6.70 in
Pointing Device Width
2.40 in
Details
Operating System Compatibility
Windows 8, Mac OS X 10.13 High Sierra, Windows 7, Windows 10
Movement Resolution (dpi)
1000
Scroller Type
Scroll Wheel
Keyboard/Keypad Features
Full-size Keyboard
Item
Mouse
Built-in Devices
Card Reader
Keyboard/Keypad Connectivity Technology
Cable
Number of Keys
104
Movement Detection
Optical
Environmentally Friendly
Yes
Platform Supported
Mac, PC
Pointing Device Connectivity Technology
Cable
Keyboard/Keypad Type
Keyboard
Interface
USB 2.0
Power Source
USB
Compatible Devices
Desktop Computer, Workstation, Notebook
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.