
Touch Point Stylus
Mfr # GSTY103
Zoro # G716471863
product price: $18.15
/eaKey Features
Compatible With
Apple iPad
Recycled
Yes
Touchscreen Type Supported
Capacitive
Depth
0.4 in
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GSTY103
Zoro #
G716471863
UPC #
881318000000
Country of Origin
China
Dimensions
Depth
0.4 in
Length
4.3 in
Width
0.3 in
Details
Compatible With
Apple iPad
Recycled
Yes
Touchscreen Type Supported
Capacitive
Item
Stylus
Environmentally Friendly
Yes
Compatible Devices
Tablet, Smartphone
Color
Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.