ULTRA-HI-GRADE VGA MALE TO MALE CABLE

  • Mfr # G2LVGA006

  • Zoro # G716424937


product price:  $11.29
/ea

Key Features

Environmentally Friendly
Yes
Cable Length
6 ft
Cable Type
VGA
Color
Black
Jacket Type
CL3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G2LVGA006
Zoro #
G716424937
UPC #
881317503411
Country of Origin
China

Dimensions

Cable Length
6 ft

Details

Environmentally Friendly
Yes
Cable Type
VGA
Color
Black
Jacket Type
CL3
Shielded
Yes
Connection A
1 x 15-pin HD-15 - Male
Device Supported
Projector, Home Theater System, POS Device, Plasma, LCD Monitor, Video Device, Monitor, HDTV
Standards
CL3
Conductor Material
Copper
Features
EMI/RF Protection
Item
Video Cable
Connection B
1 x 15-pin HD-15 - Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.