
USB 3.0 Extender Cable up to 33ft TAA Compliant
Mfr # GUE310
Zoro # G416423063
product price: $79.25
/ea
Free Shipping & Returns
Key Features
Features
Signal Booster
Product Line
BoostLinq
Conductor
Copper
Connector on Second End Details
1 x USB 3.0 Type A - Female
End 2 Connection Type
USB 3.0 Type A - Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GUE310
Zoro #
G416423063
UPC #
881318000000
Country of Origin
Taiwan, Province of China
Details
Features
Signal Booster
Product Line
BoostLinq
Conductor
Copper
Connector on Second End Details
1 x USB 3.0 Type A - Female
End 2 Connection Type
USB 3.0 Type A - Female
Environmentally Friendly
Yes
Cable Characteristic
Extension Cable
End 1 Connection Type
USB 3.0 Type A - Male
Package Contents
USB 3.0 BoostLinq - 33ft (10m), 1 x USB Type-A Female to Male Adapter, 1 x Quick Start Guide, 1 x Warranty Card
Device Supported
Hard Drive, Webcam, Printer, PC
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE)
Connector on First End Details
1 x USB 3.0 Type A - Male
Cable Type
USB
Item
Data Transfer Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.