Zoro Homepage

USB 3.0 Extension cable Male Female 12

  • Mfr # G2LU3AMF

  • Zoro # G916423235


product price: $7.75
/ea
Sold in multiples of 2 for $15.50

Key Features

Cable Characteristic
Extension Cable
Cable Type
USB
Connector on Second End Details
1 x USB 3.0 Type A - Female
Data Transfer Speed
5-Gbit/s
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G2LU3AMF
Zoro #
G916423235
UPC #
881318000000
Country of Origin
China

Details

Cable Characteristic
Extension Cable
Item
Data Transfer Cable
Cable Type
USB
Connector on Second End Details
1 x USB 3.0 Type A - Female
Data Transfer Speed
5-Gbit/s
Color
Black
Connector on First End Details
1 x USB 3.0 Type A - Male
End 1 Connection Type
USB 3.0 Type A - Male
Device Supported
PC, Keyboard, Docking Station, Hub, Mouse, MAC
End 2 Connection Type
USB 3.0 Type A - Female

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.