Zoro Homepage

USB 3016 4ft AA Booster Extension Cable

  • Mfr # GUE305

  • Zoro # G916423273


product price: $38.99
/ea

Key Features

Product Line
BoostLinq
Color
Black
Cable Type
USB
Device Supported
Hard Drive, Webcam, Printer, Hub
Connector on Second End Details
1 x USB 3.0 Type A - Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GUE305
Zoro #
G916423273
UPC #
881317511942
Country of Origin
China

Details

Product Line
BoostLinq
Color
Black
Cable Type
USB
Device Supported
Hard Drive, Webcam, Printer, Hub
Connector on Second End Details
1 x USB 3.0 Type A - Female
Cable Characteristic
Extension Cable
Connector on First End Details
1 x USB 3.0 Type A - Male
End 1 Connection Type
USB 3.0 Type A - Male
Item
Data Transfer Cable
End 2 Connection Type
USB 3.0 Type A - Female
Conductor
Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.