Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB 3.1 G2 A TO C CABLE

  • Mfr # G2LU3CAM01

  • Zoro # G316423224


product price: $10.49
/ea

Key Features

End 1 Connection Type
USB 3.1 (Gen 2) Type A - Male
End 2 Connection Type
USB 3.1 (Gen 2) Type C - Male
Features
Reversible, Charging, Flexible
Connector on First End Details
1 x USB 3.1 (Gen 2) Type A - Male
Connector on Second End Details
1 x USB 3.1 (Gen 2) Type C - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G2LU3CAM01
Zoro #
G316423224
UPC #
881317519313
Country of Origin
Viet Nam

Details

End 1 Connection Type
USB 3.1 (Gen 2) Type A - Male
End 2 Connection Type
USB 3.1 (Gen 2) Type C - Male
Features
Reversible, Charging, Flexible
Connector on First End Details
1 x USB 3.1 (Gen 2) Type A - Male
Connector on Second End Details
1 x USB 3.1 (Gen 2) Type C - Male
Device Supported
Peripheral Device, Tablet, Notebook, Phone, Hard Drive
Cable Type
USB/USB-C
Item
Data Transfer Cable
Data Transfer Speed
10-Gbit/s

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.