Zoro Homepage
This item is Discontinued.
Iogear USB 3.3' Charge Sync Cable, G2LU3CCM01 G2LU3CCM01

USB 3.3' Charge Sync Cable, G2LU3CCM01 (Discontinued)

  • Mfr # G2LU3CCM01
  • Zoro # G6814632
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G2LU3CCM01
Zoro #
G6814632
UPC #
881317514332
Country of Origin
Unknown

Dimensions

Cable Length
3.30 ft

Details

Cable Type
USB
Features
Reversible, Tangle-free
Compatibility
Google Chromebook Pixel
Product Type
Data Transfer Cable

Description

USB-C to USB-C Cable 3.3ft Charge Sync Cable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.