
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GUCE64
Zoro #
G6464106
UPC #
881317513199
Country of Origin
Unknown
Dimensions
Length
3.7"
Depth
2.7"
Height
0.9"
Details
Product Type
Network Extender
Description
USB 2.0 4-Port BoostLinq Ethernet combines a USB extender and a USB hub to allow connecting as many as four USB 2.0 (and/or USB 1.1) devices from up to 164 feet away from your computer.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.