
USB-C DUO CARD READER/WRITER
Mfr # GFR3C12
Zoro # G516432422
product price: $28.25
/eaKey Features
Width
0.4"
Host Interface
USB Type A, USB Type C
Package Contents
USB-C Duo Card Reader/Writer, 1 x Protective Silicon Cover
Length
0.6"
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GFR3C12
Zoro #
G516432422
UPC #
881318000000
Country of Origin
China
Dimensions
Width
0.4"
Length
0.6"
Height
2.4"
Details
Host Interface
USB Type A, USB Type C
Package Contents
USB-C Duo Card Reader/Writer, 1 x Protective Silicon Cover
Environmentally Friendly
Yes
Memory Card Supported
microSD, Reduced Size MultiMediaCard (MMC), MultiMediaCard (MMC), SDHC, SD, microSDHC, SDXC, microSDXC
Product Type
Flash Reader
Mount Type
External
Number of Memory Card Types Supported
2-in-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.