Shop IOGEAR
See all product information
Create Account
USB-C Smart Card Reader (TAA compliant)
- Mfr # GSR205
- Zoro # G716432420
product price:Â
$
44.15
/ea
Key Features
Height
3.1"
Color
Black
Depth
0.6"
Width
2.6"
Operating System Platform
Unix, PC, Mac
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GSR205
- Zoro #
- G716432420
- UPC #
- 881318000000
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 3.1"
- Depth
- 0.6"
- Width
- 2.6"
Details
- Color
- Black
- Operating System Platform
- Unix, PC, Mac
- Product Type
- Smart Card Reader
- Connectivity Technology
- Cable
- Package Contents
- USB-C CAC Reader (TAA Compliant), 1 x Quick Start Guide, 1 x Warranty Card
- Media Supported
- Contact
- Host Interface
- USB Type C
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.