Zoro Homepage
This item is Discontinued.
Iogear USB C to 4K HDMI Cable, G2LU3CHD02 G2LU3CHD02

USB C to 4K HDMI Cable, G2LU3CHD02 (Discontinued)

  • Mfr # G2LU3CHD02
  • Zoro # G5272076
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G2LU3CHD02
Zoro #
G5272076
UPC #
881317517159
Country of Origin
Unknown

Dimensions

Cable Length
6.60 ft

Details

Color
Black
Cable Type
HDMI/USB-C
Features
HDCP 2.2, Reversible, Consumer Electronics Control (CEC), HDCP, Plug & Play
Product Type
A/V Cable

Description

Connect your USB-C-based notebook, Ultrabook or tablet to an HDMI-based display or projector with the IOGEAR USB-C to 4K HDMI Cable. Enjoy your stunning Ultra HD 4K video and photos and high-definition audio on a larger HDMI monitor for an authentic home theater experience. Simply plug and play without worrying about drivers or software installation and enjoy video resolutions up to 3840 x 2160 at 60Hz. The USB-C to 4K HDMI Cable is compatible with the latest USB Type-C-based devices including MacBook, Chromebook and Thunderbolt 3 laptops.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.