Zoro Homepage

USB-C TO 4K HDMI

  • Mfr # G2LU3CHD02

  • Zoro # G616558534


product price: $28.25
/ea

Key Features

Supported Resolutions
3840 x 2160
Features
Plug & Play, HDCP, Consumer Electronics Control (CEC), HDCP 2.2, Reversible
Data Transfer Speed
18-Gbit/s
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS)
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G2LU3CHD02
Zoro #
G616558534
UPC #
881317517159
Country of Origin
China

Details

Supported Resolutions
3840 x 2160
Features
Plug & Play, HDCP, Consumer Electronics Control (CEC), HDCP 2.2, Reversible
Data Transfer Speed
18-Gbit/s
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS)
Color
Black
End 2 Connection Type
HDMI 2.0 Digital Audio/Video - Male
Connector on Second End Details
1 x HDMI 2.0 Digital Audio/Video - Male
Device Supported
iPad Pro, Ultrabook, Notebook, Tablet, Chromebook, Monitor, MacBook, Projector, Home Theater System
Connector on First End Details
1 x USB Type C - Male
Cable Type
HDMI/USB-C
End 1 Connection Type
USB Type C - Male
Package Contents
1 x USB-C to 4K HDMI 6.6 Ft. (2m) Cable, 1 x Warranty Card
Environmentally Friendly
Yes
Item
A/V Cable

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.