
USB-C TO DISPLAYPORT 8K CABLE, 6.6 FT.2M
Mfr # G2LU3CDP22
Zoro # G616426147
product price: $38.99
/eaKey Features
End 1 Connection Type
USB Type C - Male
Supported Resolutions
7680 x 4320
End 2 Connection Type
DisplayPort 1.4 Digital Audio/Video - Male
Shielding
Yes
Features
Corrosion Resistant, Flexible
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G2LU3CDP22
Zoro #
G616426147
UPC #
881318000000
Country of Origin
China
Details
End 1 Connection Type
USB Type C - Male
Supported Resolutions
7680 x 4320
End 2 Connection Type
DisplayPort 1.4 Digital Audio/Video - Male
Item
A/V Cable
Shielding
Yes
Features
Corrosion Resistant, Flexible
Connector on First End Details
1 x USB Type C - Male
Connector on Second End Details
1 x DisplayPort 1.4 Digital Audio/Video - Male
Device Supported
Notebook, PC, MAC, Computer, iPad Pro, Audio/Video Device, Projector, Monitor, Tablet
Cable Type
DisplayPort/USB-C
Package Contents
1 x USB-C to DisplayPort 8K Cable, 6.6 ft. (2m), 1 x Warranty Card
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.