Zoro Homepage

USB-C to Ethernet Adapter

  • Mfr # GUC3C01B

  • Zoro # G716423008


product price: $35.39
/ea

Key Features

Total Number of Ports
1
Depth
0.8 in
Number of Network (RJ-45) Ports
1
Height
0.4 in
Overall Length
6.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GUC3C01B
Zoro #
G716423008
UPC #
881318000000
Country of Origin
China

Dimensions

Depth
0.8 in
Height
0.4 in
Overall Length
6.6 in

Details

Total Number of Ports
1
Number of Network (RJ-45) Ports
1
Item
Gigabit Ethernet Card
Product Line
GigaLinq Pro 3.1
Media Type Supported
Twisted Pair
Device Supported
Computer, Mac, Notebook
Network Technology
10/100/1000Base-T
Host Interface
USB 3.1 (Gen 1) Type C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.